Beli tracker laher di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TEKIRO Magnetic TrekerDeskripsi:membuka block mesin depan yang berdimensi 158mmx110mmx15mm khusus motor GL proFungsi : membuka block mesin depanMaterial : chrome vanadiumatribut:
- Material: Chrome Vanadium
- monotaro Bearing puller set (Bearing Treker)Deskripsi:Produk ini juga sering disebut dengan Laheratribut:
- Set Contents: Separator (Large x 1, small x 1), H-shaped holder x 1, Center bolt x 1, Puller bolt (Long x 2, short x 2), Extension bolt (Long x 2, short x 2)
- Compatible Bearing: (Separator small) diameter 30~50mm, (Separator large) diameter 50~75mm
- Size (mm): 18 (Center bolt head)
- Type Of Thread: Puller bolt: parallel thread
- SKF Yoke untuk Bearing HeaterDeskripsi:TIH 220m Large induction heater with a 300 kg bearing heating capacity The large induction heater TIH 220m is a reliable and robust induction heater from the TIH...m range suitable for heating bearings up to a maximum weight of 300 kg (660 lb) and solid components up to a maximum weight of 150 kg (330 lb). Advanced design of the power electronics including current and overheating control, combined with user friendly features such as sliding arms and remote control are standard to the TIH...m range.- Capable of heating a 220 kg (480 lb) bearing in just 20 minutes- Supplied standard with two yokes, allowing bearings with a bore diameter from 60 mm (2.3 in.) up to a maximum weight of 300 kg (660 lb) to be heated- Sliding arm for large size yokeatribut:
- Max Bearing Weight (kg): 300
- Bore Diameter Range (mm): 60-600
- Operating area (wxh) (mm): 250x255
- Coil Diameter (mm): 140.0
- Application Sample: 23172 CC/W33
- Dimensions (W x D x H) (mm): 750x290x440
- Maximum Power Consumption (kVA): 10-11.5
- Temperature (°C): 110
- Temperature Control (°C): 20 to 250
- Usage Time (minute): 20
- SKF Bearing Inner Ring Pull Puller (Treker Bearing)atribut:
- Coating: Zinc coated, Black phosphated
- Content: 5x Collets size C7-9 to C22-281x slidehammer, size S11x Printed Instructions for Use (language free)1x Carrying case (size X)
- Material: Medium carbon steels and alloy engineering steels, hardened and tempered
- Case Dimensions (LxHxW) (mm): 530x85x180
- Dismounting Force Generation: Sliding hammer
- Extractor Hexagonal Head Size (mm): TMIC C7-9 to TMIC C12-15: 11 and 14, TMIC C17-20: 14 and 14, TMIC C22-28: 17 and 17
- Housing Depth (max) (mm): TMIC C7-9: 54, TMIC C10-12: 56, TMIC C12-15: 62, TMIC C17-20: 70, TMIC C22-28: 90
- Material Handle: Slidehammer: thermoplastic elastomer
- Needed Free Depth Behind Workpiece (mm): TMIC C7-9: 3.0, TMIC C10-12: 3.0, TMIC C12-15: 4.0, TMIC C17-20: 5.3, TMIC C22-28: 6.7
- Recommended Applications: For the dismounting of bearings, gears, pulleys and other industrial ring shaped components in industrial, construction and agricultural applications with an interference fit inside a housing
- Slide Hammer Total Length (mm): 417
- Slide Hammer Weight (kg): 1
- Special Features: Reversible armsSelflocking arms
- Suitable Bearing Type(s): All
- Suitable for Bearing Dismounting from Tapered Seating (conical shaft): No
- Suitable for Workpiece Dismounting from a Housing: Yes
- Total Extractor Length (mm): TMIC C7-9: 86, TMIC C10-12: 89, TMIC C12-15: 112, TMIC C17-20: 106, TMIC C22-28: 135
- Total Number of Extractors in Kit: 5x : TMIC C7-9, TMIC C10-12, TMIC C12-15, TMIC C17-20, TMIC C22-28
- Total Number of Sliding Hammers in Kit: 1x :TMIP S1
- Width of Grip Internal (mm): 7-28
- Workpiece Width (max) (mm): TMIC C7-9: 13.3, TMIC C10-12: 46.5, TMIC C12-15: 54, TMIC C17-20: 59, TMIC C22-28: 90
- M10 Slide Hammer Bearing Puller Set (Treker Bearing)atribut:
- Spread (mm): 8-34
- monotaro Pilot bearing puller setDeskripsi:It is a set of pilot bearing puller that pulls out the body claw hooked to the inner color of the inner hook type bearing. By attaching an attachment that matches the inner diameter of the bearing and connecting it to the main body, it is possible to pull out the bearing simply by tightening the center bolt. By replacing the attached chuck, it corresponds to bearings of 8, 10, 12, 15, 17, 20, 25 phimm.atribut:
- Set Contents: Body x 1, Chuck (8 , 10 , 12 , 15 , 17 , 20 , 25 Ø mm) x 1 each, push bolt: large (63 mm) x 1 piece, push bolt: small (54 mm) x 1 piece, slide hammer Adapter: Large (M 8 - 1 .25 x 1/2 - 12 T x L 35 mm) x 1 piece, slide hammer attaching adapter: small (M8-1.25x5/8-11TxL35mm)
- Compatible Bearing Inner Diameter (Ø mm): 8 /10 /12 /15 /17 /20 /25
- Package Weight (g): 1648
- TEKIRO Bearing Puller (Treker Bearing)Deskripsi:untuk membuka bearing dengan cara menjepit kedua sisi yang sulit dijangkau, berdimensi 87mmx56mmx70mmx54mmFungsi : untuk membuka bearing dengan cara menjepit kedua sisi yang sulit dijangkau Material : chrome molybdenumatribut:
- Material: Chrome Molybdenum
- JTC Bearing Separatoratribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- JTC Blind Hole Bearing Puller SetDeskripsi:• Open clamps by turning handle clockwise to snug against the bearing for pulling out evenly without damage the parts.• Contents: Shaft:Slide hammer shaft 390mm long Hammer:2.15lb. (940g), 100mm L. Clamps:8~10mm (5/16"~13/32"); 10~12mm (13/32"~15/32") 12~14mm (15/32"~9/19"); 15~17mm (9/32"~11/16") 17~20mm (11/16"~25/32"); 20~24mm (25/32"~15/16") 25~29mm (1"~1-1/8"); 30~32mm (1-3/16"~1-1/4")atribut:
- Bearing inner diameter (Φmm): 8~10・10~12・12~14・15~17・17~20・20~24・25~29・30~32
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Shaft: 1/2×13UNF
- Kennedy Mechanical Bearing PullersDeskripsi:KENNEDY Mechanical Bearing Pullers is Industrial Reversible/Double-Ended Adjustable Used for the removal of gears, ball races, bearings, pulleys and sprockets from a drive shaft. With reach capacities of 75, 100, 150 and 200mm. All sizes have double-ended, adjustable, reversible legs and can be used for internal and external applications. Selection Always use a three jaw puller whenever possible. This produces better load distribution across the jaws and easier and safer removal of the part. Determine what 'spread' is needed - this is the width of the part to be removed. The reach capacity is determined by the depth of the part to be removed. All pullers can be assembled for internal or external use. 2 Jaw & 3 Jaw Pullers - Supplied with both 2 & 3-legged yoke 2 Jaw & 3 Jaw - Internal Assembly 2 Jaw & 3 Jaw -External Assembly. capacity 80 to 20 mm, Jaw reach 175 mmatribut:
- Number of Jaws: 2
- Weight Each: 3.9?kg
- Additional Features: Supplied with 2-legged yoke
- ASB Rod Ends BearingDeskripsi:ASB memiliki range produk Rod Ends Bearing yang lengkap digunkan pada industri automation, perakitan otomotif dan konstruksi
- JTC Hydraulic Bearing Separator Puller Kitatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
Daftar Harga tracker laher Terbaru April 2026
| MAXPOWER Flywheel Puller (Magnetic Tracker) | Rp93.900 |
| TEKIRO Magnetic Treker | Rp139.900 |
| monotaro Bearing puller set (Bearing Treker) | Rp1.299.900 |
| SKF Yoke untuk Bearing Heater | Rp21.999.900 |
| SKF Bearing Inner Ring Pull Puller (Treker Bearing) | Rp11.999.900 |
| American Tool Armature Bearing Puller (Treker Bearing) | Rp119.900 |
| M10 Slide Hammer Bearing Puller Set (Treker Bearing) | Rp3.099.900 |
| NTN Deep Groove Ball Bearing 6000 Series (Laher) | Rp21.900 |
| monotaro Pilot bearing puller set | Rp1.799.900 |
| NTN Micro Ball Bearing (Laher) | Rp20.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)




















































































































































/a3P101561363-7.jpg)

/pqP103232926-2.jpg)
/P102087497-1.jpg)
/3lP103776129-1.jpg)
/nrP101002855-2.jpg)

/P101002856-1.jpg)
/3vP102275139-2.jpg)
/b6P101000402-3.jpg)



/NTN%20Tapered%20Roller%20Bearing/ohP102398881-3.jpg)